Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-50
Zoro # G511903071
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Cable Length 50 ft
- Application Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-50
- Zoro # G511903071
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 50 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Cable Jacket Color | Purple |
Performance Category | Cat5e |
End 2 Gender | Male |
End 2 Connection Type | RJ45 |
Cable Jacket Material | PUR |
Minimum Operating Temperature | -40 Degrees F |
End 1 Mounting Orientation | Straight |
End 1 Connection Type | RJ45 |
End 1 Gender | Male |
Max. Voltage | 50 V |
End 2 Mounting Orientation | Straight |
End 1 Number of Pins | 8 |
Series | Chainflex |
End 2 Number of Pins | 8 |
Maximum Operating Temperature | 158 Degrees F |
Number of Wires | 8 |
Cable Type | Round |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- ILC Replacement For Canon Mv750I Charger (MV750I:)
- 3M Adjustable Under-desk CPU Holder w/360 S (CS200MB)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- BESTLINK NETWARE Inline DSL Filter (170802)
- BESTLINK NETWARE CAT6 RJ45 Inline Coupler- White (102004WT)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- BESTLINK NETWARE Universal 1 5/16" Wall Mount J-Hooks, 25pk (102291)
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Black (101005BK)
- Readycable Data & Ethernet Cables