Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-40
Zoro # G611903100
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- Performance Category Cat5e
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-40
- Zoro # G611903100
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 40 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
Performance Category | Cat5e |
End 1 Connection Type | RJ45 |
End 1 Number of Pins | 8 |
End 2 Gender | Male |
Max. Voltage | 50 V |
Cable Type | Round |
Cable Jacket Color | Purple |
End 1 Mounting Orientation | Straight |
End 1 Gender | Male |
Minimum Operating Temperature | -40 Degrees F |
End 2 Connection Type | RJ45 |
Number of Wires | 8 |
Cable Jacket Material | PUR |
End 2 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Series | Chainflex |
Maximum Operating Temperature | 158 Degrees F |
End 2 Mounting Orientation | Straight |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Crown WP 3000 Series (ML200-632)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MOXA 10 Cm M12-To-Rj45 Cat-5E Utp Ethernet Cable W/ Ip67-Rated Female (CBL-M12DFF4PRJ45-BK-10-IP67)
- BESTLINK NETWARE Universal 2" Wall Mount J-Hook, 25pk (102292)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- CAROL Cable, Cat 5e, 24 AWG, 100 ft, Blue (CR5.30.07)
- ZIOTEK INC External RJ45 Cat 5e Wall Jack Double (180 0405)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 50Ft- Green (100609GN)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- Readycable Data & Ethernet Cables