Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-35
Zoro # G411903102
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 26 AWG
- End 2 Mounting Orientation Straight
- End 2 Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-35
- Zoro # G411903102
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 35 ft |
Details
Shielded | Yes |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Item | Ethernet Cable |
End 2 Mounting Orientation | Straight |
End 2 Gender | Male |
Max. Voltage | 50 V |
Cable Jacket Color | Purple |
End 1 Gender | Male |
End 2 Connection Type | RJ45 |
Maximum Operating Temperature | 158 Degrees F |
End 2 Number of Pins | 8 |
Cable Jacket Material | PUR |
Cable Type | Round |
End 1 Number of Pins | 8 |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -40 Degrees F |
Number of Wires | 8 |
End 1 Connection Type | RJ45 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
Series | Chainflex |
Performance Category | Cat5e |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 35 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4G)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- ILC Replacement For CAMERON SINO, CSGMV100MX (CS-GMV100MX)
- ADESSO Wireless Ergo Keyboard Mouse (WKB-1600CB)
- BESTLINK NETWARE CAT6A Keystone Jack Blue (101723)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 75ft (PP-CAT6-75ft)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White (102001WT)
- BESTLINK NETWARE RG6 CMR CCS Quad Shield Coax CMR Cable- 500Ft- Black (202803)
- Readycable Data & Ethernet Cables