Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-3
Zoro # G711903086
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- Cable Length 3 ft
- Cable Jacket Material PUR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-3
- Zoro # G711903086
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 3 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
Cable Jacket Material | PUR |
Max. Voltage | 50 V |
Cable Jacket Color | Purple |
End 2 Number of Pins | 8 |
Minimum Operating Temperature | -40 Degrees F |
End 1 Mounting Orientation | Straight |
Number of Wires | 8 |
Series | Chainflex |
Performance Category | Cat5e |
Cable Type | Round |
Maximum Operating Temperature | 158 Degrees F |
End 1 Connection Type | RJ45 |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
End 2 Connection Type | RJ45 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 1 Number of Pins | 8 |
End 2 Gender | Male |
Description
Ethernet Cable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 3 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- ILC Replacement for Asus C11p1501 Battery (C11P1501 BATTERY ASUS)
- AMAZON Smart Home Speaker Echo Show (B01J24C0TI)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Yellow (100361YW)
- BESTLINK NETWARE 24 Port CAT6 Shielded Patch Panel (102188)
- BESTLINK NETWARE CAT5e Shielded Patch Cable Molded- 12ft- Orange (100620OR)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 200ft- Black (100715BK)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- Readycable Data & Ethernet Cables