Shop All Data & Ethernet Cables
Readycable
Ethernet Cable
Mfr # CAT9421002-10
Zoro # G511903040
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 26 AWG
- Standards CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA
- End 2 Gender Male
- Number of Wires 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9421002-10
- Zoro # G511903040
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 26 AWG |
Cable Length | 10 ft |
Details
Shielded | Yes |
Item | Ethernet Cable |
Standards | CE, cURus, DIN EN 50305, DIN EN 50363-10-2, DIN EN 60228, DIN EN 60811-504, EAC, REACH, UKCA, UL, UL/CSA |
End 2 Gender | Male |
Number of Wires | 8 |
Max. Voltage | 50 V |
End 2 Number of Pins | 8 |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Purple |
Minimum Operating Temperature | -40 Degrees F |
End 1 Gender | Male |
End 2 Connection Type | RJ45 |
Performance Category | Cat5e |
Series | Chainflex |
End 1 Number of Pins | 8 |
Application | Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications |
End 1 Connection Type | RJ45 |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 158 Degrees F |
Cable Type | Round |
Description
Ethernet Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell Dr9576 (DR9576 DURACELL)
- COBRA ELECTRONICS Noise Canceling Microphone, 9 ft. Cord (HGM77 HighGear)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- CMPLE CAT5E BULK ETHERNET LAN NETWORK CABLE- 1000 FT White (1011-N)
- BESTLINK NETWARE CAT5E UTP Ethernet Network Non Booted Cable- 20ft- Black (100415BK)
- CMPLE CMPLE 320-N Component Video Cable 3-RCA Gold HDTV RGB YPbPr -25 FT (320-N)
- GENERAC CAT5e Unshielded Inline Coupler Black (180 0107)
- BESTLINK NETWARE CAT6 RJ45 110 Type Shielded Keystone Jack (101704)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Black (101005BK)
- BESTLINK NETWARE CAT5e Outdoor Direct Burial Shielded Wire- 1000ft (100913BK)
- Readycable Data & Ethernet Cables