Shop All Data & Ethernet Cables
Readycable
Cat6a M12X/M12X - 95 ft
Mfr # CAT9441010-95
Zoro # G011903137
product price: $1,478.99
/ea
Free Shipping & Returns
$1,478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- End 1 Number of Pins 8
- Cable Length 95 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-95
- Zoro # G011903137
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 95 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 95 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Sr44w (SR44W MAXELL)
- BAW PLASTICS Retractable ID Badge Holder, Nylon Cord (2120-3310)
- WILSON ELECTRONICS 4G Omni 50 Ohm Dome Antenna, 314407 (314407)
- KEY-BAK Round HD Super Duty MINI-BAK, White, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00D4-H)
- ENET Enet Cat5E Red 15 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-RD-15-ENC)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (18592)
- PLATINUM TOOLS EZ-RJ45 Shielded Cat .83 Connectors with Ground Clamp, 10PK (100023C)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- Readycable Data & Ethernet Cables