Shop All Data & Ethernet Cables
Readycable
Cat6a M12X/M12X - 90 ft
Mfr # CAT9441010-90
Zoro # G211903111
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Wire Size 24 AWG
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- End 1 Coding X
- End 2 Coding X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-90
- Zoro # G211903111
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 90 ft |
Description
Cat6a M12X/M12X - 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCON COMMUNICATIONS Contemporary Countertop Talk Thru Unit For Security And Isolation Booths Removable Microphone 18 (TTU3X)
- MIDLAND RADIO Two-Way Radios, Pair, 36mi Range, Camouflage PK (MROGXT1050VP4)
- PHCC PRO SERIES Sump Pump Battery, 12V DC, 100 Ah (B12-100)
- ENERGIZER Precharged Recharg Battery, D, NiMh, PK2 (NH50BP-2)
- SANOXY USB 3.0 Gigabit 1000Mbps Ethernet LAN RJ45 Network Adapter 3 Ports HUB (SANOXY-USB3-GigEth-hub)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (8102)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- MICRO CONNECTORS 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (MI332940)
- BESTLINK NETWARE RJ12 Modular Cable- 7ft- Reverse (170111R)
- Readycable Data & Ethernet Cables