Shop All Data & Ethernet Cables
Readycable
Cat6a M12X/M12X - 85 ft
Mfr # CAT9441010-85
Zoro # G011903083
product price: $1,357.99
/ea
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- Minimum Operating Temperature -40 Degrees F
- End 2 Mounting Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-85
- Zoro # G011903083
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 85 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 85 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-K-1900-5 Viking Hot Dialer (VK-K-1900-5)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 8 Pack (ML9-12MP8149114)
- BESTLINK NETWARE Rackmount 19" Support Bar- 1U- Black (102219)
- RITRON Two Way Radio, VHF, 1.5 Watts, 10 Channels (JMX141D)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 25ft- Orange (100361OR)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Non Booted Cable- 100ft Blue (100114BL)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CR6.30.07)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- WORKS Works 22-100-40 SATA 15-Pin To PCI Express 6 Plus 2-Pin Cable Adapter; 14.75 in. Long (22-100-40)
- Readycable Data & Ethernet Cables