Shop All Data & Ethernet Cables
Readycable
Cat6a M12X/M12X - 100 ft
Mfr # CAT9441010-100
Zoro # G411903140
product price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Standards CE, cURus, DIN EN 50363-10-2, DIN EN 60228, EAC, REACH, UKCA, UL, UL/CSA
- Wire Size 24 AWG
- Maximum Operating Temperature 158 Degrees F
- Application Gliding Applications, Indoor and Outdoor Applications without Direct Solar Radiation, Low Temperature Applications, Machining Units/Machine Tools, Medium Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # CAT9441010-100
- Zoro # G411903140
- Country of Origin Multiple
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Cable Length | 100 ft |
Description
Ethernet Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 100 ft, Cable Jacket Color Purple, Cable Jacket Material PUR, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC (PMPN4468A)
- MOXA Smart Managed Ethernet switch, 14x10/100BaseTX ports, 2x10/100/1000BaseTX ports, -10-60 degree C (SDS-3016-2GTX)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- CABLE WHOLESALE CableWholesale 11E1-01702 IEEE 488 Cables (11E1-01702)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 50Ft- Gray (100709GY)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- BESTLINK NETWARE Multi-Function 2" Batwing J-Hook With Flange Clip, 25pk (102297)
- BESTLINK NETWARE CAT6 Solid Cable Plenum w/Spline (CMP)- 1000Ft- Black (101005BK)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- WAVENET 6E04UPWH3N CAT6E PLENUM 600MHz WHITE (CAT6E-PLEN-WH)
- Readycable Data & Ethernet Cables