Shop All Exterior Stains & Sealers
Ready Seal
Wood Stn/Slr Natcdr 5G
Mfr # 512
Zoro # G900464879
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint Base Type Oil-Based
- Size 5 Gal
- Application Method Brush/Roll/Paint Pad/Spray
- Application Wood Deck Stain & Sealer, Outdoor
- Application Temperature 100 deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Seal
- MFR # 512
- Zoro # G900464879
- UPC # 816078005126
- Country of Origin Unknown
- Category Exterior Stains & Sealers
Dimensions
Size | 5 Gal |
Details
Paint Base Type | Oil-Based |
Color | Natural Cedar |
Application Method | Brush/Roll/Paint Pad/Spray |
Application | Wood Deck Stain & Sealer, Outdoor |
Application Temperature | 100 deg F |
Coverage | 875 sq ft |
Description
Ready Seal® is a professional grade wood sealant that is superior to other sealant products when compared in ease of application, maintenance and beauty of the finished project. Ready Seal® wood stain and sealant contains all the essential elements of a quality coating for exterior wood projects allowing the texture and grain of the wood to remain visible.
- •No cracking, chipping, flaking, or peeling and no laps, runs, or streaks
- •Goof proof application
- •Can withstand rain within minutes of application
- •Contains no linseed or vegetable oils that promote algae and fungus growth in wood
- •Easy maintenance - no sanding or stripping required for re-application
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK Roller & Tray Set 4-Piece (DIB RS 74-900)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1293-1 1/2)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- WOOSTER Quickn' Clean Quick N' Clean Wide Boy 5Pk Of Liners (00R4720000)
- READY SEAL Wood Stn/Slr Ltoak 5G (505)
- READY SEAL Wood Stn/Slr Pecan 5G (515)
- READY SEAL Wood Stn/Slr Drkwlnt 5G (525)
- READY SEAL Wood Stn/Slr Mahgny 5G (530)
- READY SEAL Stain/Slr Ext Wd Gld Pn Can 1G (110)
- READY SEAL SEALER CLEAR OIL BSD 1GL (100)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer (SO7500)
- Ready Seal Interior and Exterior Paints and Stains