Shop All Exterior Stains & Sealers
Ready Seal
Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal
Mfr # 115
Zoro # G705297740
product price: $41.99
/ea
Sold in multiples of 4 for $167.96
$167.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Semi-Transparent
- Size 1 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Seal
- MFR # 115
- Zoro # G705297740
- UPC # 816078001159
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Stain & Sealer |
Color | Pecan |
Finish | Semi-Transparent |
Description
Ready Seal wood stain and sealer contains all the essential elements of a quality finish for exterior wood projects. Ready Seal is a professional-grade wood stain and sealer in one that is superior to other products when comparing the ease-of-application maintenance and beauty of the finished project. Ease-of-application was a priority throughout the formulation of Ready Seal to ensure all consumers a hassle-free application saving time for the contractor and promising a goof-proof process for homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1/2 Pt Candlelite Gel Stain Oil-Based Heavy Bodied Stain (CH)
- AJAX TOOL WORKS MOIL POINT ZIP GUN SK (AJA940)
- LINZER Linzer 2125N-2.5 Paint Brush, 2-1/2 in W, Polyester Bristle, Angle Sash Handle (2125-2.5)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss White, 5 gal (245407)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- READY SEAL Goof Proof Semi-Transparent Natural (Light Oak) Oil-Based Penetrating Wood Stain and Seal (105)
- READY SEAL Goof Proof Semi-Transparent Mahogany Oil-Based Penetrating Wood Stain and Sealer 1 gal (130)
- READY SEAL Stain/Slr Ext Wd Gld Pn Can 1G (110)
- READY SEAL Wood Stn/Slr Drkwlnt 5G (525)
- READY SEAL Wood Stn/Sealer Extr Msn-Bn 1G (135)
- WOLMAN F&P Transparent Wood Finish And Preservative, Redwood, 1 Gal. (14406)
- Ready Seal Interior and Exterior Paints and Stains