Shop All Exterior Stains & Sealers
Ready Seal
Goof Proof Semi-Transparent Mission Brown Oil-Based Penetrating Wood Stain and Sealer 1 g
Mfr # 135
Zoro # G905297168
product price: $45.99
/ea
Sold in multiples of 4 for $183.96
$183.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Semi-Transparent
- Size 1 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Seal
- MFR # 135
- Zoro # G905297168
- UPC # 816078001357
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Stain & Sealer |
Color | Mission Brown |
Finish | Semi-Transparent |
Description
Ready Seal wood stain and sealer contains all the essential elements of a quality finish for exterior wood projects. Ready Seal is a professional-grade wood stain and sealer in one that is superior to other products when comparing the ease-of-application maintenance and beauty of the finished project. Ease-of-application was a priority throughout the formulation of Ready Seal to ensure all consumers a hassle-free application saving time for the contractor and promising a goof-proof process for homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Flat, White, 12 oz (K05548007)
- WOOSTER #3 Artist Paint Brush, White China Bristle (F1622-3)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Fluorescent Green, 20 oz (203023V)
- PREMIER 2-1/2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-25)
- READY SEAL Stain/Slr Ext Wd Mhgony Can 1G (130)
- READY SEAL Wood Stn/Sealer Ex Brnt-Hky 1G (145)
- READY SEAL SEALER BRNT HCKRY 5GAL (545)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- READY SEAL Wood Stn/Slr Pecan 5G (515)
- READY SEAL Wood Stn/Slr Rdwood 5G (520)
- CABOT Stain, Pacific Redwood, Toned Flat, 1 gal. (140.0019205.007)
- Ready Seal Exterior Stains & Sealers