Shop All Exterior Stains & Sealers
Ready Seal
Goof Proof Semi-Transparent Golden Pine Oil-Based Penetrating Wood Stain and Sealer 1 gal
Mfr # 110
Zoro # G405297712
product price: $40.89
/ea
Sold in multiples of 4 for $163.56
$163.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Semi-Transparent
- Size 1 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Seal
- MFR # 110
- Zoro # G405297712
- UPC # 816078001104
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Stain & Sealer |
Color | Golden Pine |
Finish | Semi-Transparent |
Description
Ready Seal wood stain and sealer contains all the essential elements of a quality finish for exterior wood projects. Ready Seal is a professional-grade wood stain and sealer in one that is superior to other products when comparing the ease-of-application maintenance and beauty of the finished project. Ease-of-application was a priority throughout the formulation of Ready Seal to ensure all consumers a hassle-free application saving time for the contractor and promising a goof-proof process for homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Low VOC Low Temperature Epoxy Coating Activator, 1 gal, 125 to 200 sq. ft./gal. (9103402)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- LINZER Roller Cover Knit 6.5In 12Pk (RC153-12)
- READY SEAL Goof Proof Semi-Transparent Natural (Light Oak) Oil-Based Penetrating Wood Stain and Seal (105)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- READY SEAL Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal (115)
- READY SEAL Stain/Slr Ext Wd Lt Oak Can 1G (105)
- READY SEAL Wood Stn/Sealer Extr Msn-Bn 1G (135)
- READY SEAL Stain/Sealer For Wood Mb (535)
- RUST-OLEUM RockSolid Redwood Water-Based Deck Refresh 1 gal (350059)
- Ready Seal Exterior Stains & Sealers