Shop All Exterior Stains & Sealers
Ready Seal
Goof Proof Semi-Transparent Dark Walnut Oil-Based Penetrating Wood Stain and Sealer 1 gal
Mfr # 125
Zoro # G505297636
product price: $42.99
/ea
Sold in multiples of 4 for $171.96
$171.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Semi-Transparent
- Size 1 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Seal
- MFR # 125
- Zoro # G505297636
- UPC # 816078001258
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Wood Stain & Sealer |
Color | Dark Walnut |
Finish | Semi-Transparent |
Description
Ready Seal wood stain and sealer contains all the essential elements of a quality finish for exterior wood projects. Ready Seal is a professional-grade wood stain and sealer in one that is superior to other products when comparing the ease-of-application maintenance and beauty of the finished project. Ease-of-application was a priority throughout the formulation of Ready Seal to ensure all consumers a hassle-free application saving time for the contractor and promising a goof-proof process for homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMIX Plasti Dip Green Blaze Rubber Coating Spray Paint (11224-6)
- WOOSTER Plastic Paint Tray Liner, 17" L, 11.75" W, 12 PK (BR496)
- MOUNTAIN Mixing Cup, 1 qt, 100 PK (4202)
- XSORB Rock Solid Paint Solidifier, Paint Hardener, Pail with Scoop, 4 Gal (XT16R)
- READY SEAL Stain/Slr Ext Wd Nat Cdr Cn 1G (112)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- READY SEAL SEALER BRNT HCKRY 5GAL (545)
- READY SEAL Wood Stn/Slr Mahgny 5G (530)
- READY SEAL Wood Stn/Slr Gldpine 5G (510)
- READY SEAL Wood Stn/Slr Natcdr 5G (512)
- RAINGUARD BRANDS 32 Oz Kit Polyurethane HD with IsoFree® Technology, Matte, Clear (PU-2401)
- Ready Seal Interior and Exterior Paints and Stains