Shop All Water Filter Cartridges
Ready Hot
Replacement Water Filter For
Mfr # 45-RH-WF-TO-SI-RF
Zoro # G203551306
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Water Dispensers
- Height 2.5 inch
- Color White
- Length 8 inch
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 45-RH-WF-TO-SI-RF
- Zoro # G203551306
- UPC # 707534155205
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 2.5 inch |
Length | 8 inch |
Width | 2.5 inch |
Details
For Use With | Hot Water Dispensers |
Color | White |
Material | Plastic |
Weight | 1 lb |
Includes | Replacement Water Filter |
Description
The Ready Hot in-line water filter replacement cartridge is designed to work with the Ready Hot 45-RH-WF-TO-SI water filter. It is rated at 0.5 GPM and removes chlorine and bad tasting water. It also inhibits scale. Replace every 6 months or 1250 gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 92415 Optional Floor Plate for Porta Potti Curve (92415)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-4-2)
- B & K/MUELLER INDSIMPORT 34x412 Galv Nipple (564-045HN)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore 11173045610 Refrigerator Water Filters (1PK) Made by AFC (11173045610-AFC-RF-K1-1-97029)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF100 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17062)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 0.5 Micron (5615103)
- PARKER Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS50M20)
- PARKER Filter Housing, 5 gpm, 3.63" O.D., 10" H (BSSB10-3/4SD)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 30 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS30M10)
- PUR RPLC FLTR 3STAGE 3PK (RF99993V2)
- Ready Hot Water Filter Cartridges