Shop All Portable Water Tanks
Ready Hot
Polished Chrome Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock
Mfr # 42-RH-F560-CH
Zoro # G703554319
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Height 11.63 inch
- Material Stainless Steel
- Width 1.76 inch
- Length 4.78 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 42-RH-F560-CH
- Zoro # G703554319
- UPC # 707534153539
- Country of Origin China
- Category Portable Water Tanks
Dimensions
Height | 11.63 inch |
Width | 1.76 inch |
Length | 4.78 inch |
Details
Finish | Polished |
Material | Stainless Steel |
Includes | Dual-Handle Hot and Cold Water Faucet |
For Use With | Sinks |
Features | Child Safety Lock |
Color | Polished Chrome |
Weight | 3 lbs |
Description
The Ready Hot dual lever Hot and Cold Water faucet in Polished Chrome provides the ideal faucet option for your Ready Hot instant hot water tank and other compatible brands that require an open vent faucet. To protect against accidental operation, a safety lock mechanism requires the hot water lever be depressed from the top, then rotated downward to activate. Lead free and insulated, the hot water faucet includes a filter screen in the spout to filter deposits and provide good water flow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE BAST COVR SS 12"" (1780)
- SWISHER Stop-Clutch Weldment, Txt Blk (9973TK)
- JT EATON Double Jeopardy Glue Board, PK72 (182B)
- ZORO SELECT Hose Swivel, 3/4 In MHT x 1 In FPT, Brass (4NDP4)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- READY HOT Brushed Nickel Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-BN)
- READY HOT Brushed Nickel Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-BN)
- SURECAN 5 Utility Can With Spigot (SUR5SU1)
- IGLOO Latitude 1/2 Gal. Charcoal Chain Link Water Jug (31295)
- BLUE WAVE NT1240 Premium Water Hammock (NT1240)
- LASTPLAY 5620B718G Polylite Water Carrier - 5 Gallon; Blue (LA134767)
- Ready Hot Portable Water Tanks