Shop All Water Dispensers
Ready Hot
Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet with Safety Lock
Mfr # 41-RH-200-F570-BN
Zoro # G503551310
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Temp. Range 140°-200°F
- Overflow Reservoir Capacity 2.5 Quarts
- Features Instant Hot Water
- Weight 13 lbs
- Residential / Commercial Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready Hot
- MFR # 41-RH-200-F570-BN
- Zoro # G503551310
- UPC # 707534153362
- Country of Origin China
- Category Water Dispensers
Dimensions
Width | 8 inch |
Length | 9 inch |
Height | 12 inch |
Details
Dispenser Temp. Range | 140°-200°F |
Overflow Reservoir Capacity | 2.5 Quarts |
Features | Instant Hot Water |
Weight | 13 lbs |
Residential / Commercial | Sinks |
Watts | 1300 |
Color | Brushed Nickel |
Includes | Hot Water Dispenser with Single-Handle Faucet |
Faucet Finish | Brushed Nickel |
Type | Manual |
Material | Stainless Steel |
Voltage | 110 |
Description
Offering convenience, performance, and reliability, the Ready Hot Instant Hot Water Dispenser makes food and beverage preparation fast and easy. The instant hot water dispenser comes with a Brushed Nickel faucet and has a single lever with a built-in safety feature. It delivers near-boiling water with a manual dial to select between 140°F to 200°F making it a versatile solution for preparing instant coffee, tea, cocoa, soup, oatmeal, noodles, pasta, and vegetables. It’s also a great choice for many other household tasks like warming baby food & bottles or cleaning pots & pans. Situated under your sink, the 2.5-quart stainless steel tank offers an energy efficient 110-volt 1300-watt stainless steel heating element that allows for fast recovery time, and a self-resetting thermal fuse that prevents tank burnout in case of accidental dry startup. Easy to install, the hot water dispenser includes quick connectors to help minimize kinked lines during installation for smooth flowing water when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- HEINZ Heinz Buttermilk Ranch Dunk Cup Dressing .75 oz. Cup, PK100 (10013000714805)
- BUNN DECANTER, STANDARD (BUN424000101)
- SHULTZ Pretzels, Peanut Butter, Tub, 1.5 oz (3598)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- READY HOT Compact Hot Water Dispenser, Manual Temperature Control, Tank Only (40-RH-150-SS)
- READY HOT Compact Hot Water Dispenser with Brushed Nickel Faucet (41-RH-150-F570-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display (41-RH-300-F560-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Hot and Cold Water Faucet (41-RH-200-F560-CH)
- GLOBAL WATER G3 G5, G5CT Replacement Reverse Osmosis W (50 GPD)
- Ready Hot Water Dispensers