Shop All Water Dispensers
Ready Hot
Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet and Digital Display
Mfr # 41-RH-300-F570-BN
Zoro # G603551319
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed
- Dispenser Temp. Range 122°-208°F
- Length 9 inch
- Residential / Commercial Sinks
- Width 8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 41-RH-300-F570-BN
- Zoro # G603551319
- UPC # 707534157520
- Country of Origin Taiwan, Province of China
- Category Water Dispensers
Dimensions
Length | 9 inch |
Width | 8 inch |
Height | 12 inch |
Details
Finish | Brushed |
Dispenser Temp. Range | 122°-208°F |
Residential / Commercial | Sinks |
Includes | Hot Water Dispenser with Single-Handle Faucet |
Voltage | 110 |
Watts | 1300 |
Material | Stainless Steel |
Type | Digital |
Color | Brushed Nickel |
Faucet Finish | Brushed Nickel |
Weight | 14 lbs |
Features | Instant Hot Water |
Description
For years, the only solutions to hot water were stove-top or microwave heating. Now, the Ready Hot Instant hot water tank with digital temperature display can deliver 208 degree water at your fingertips with no waste, use only what you need. The instant hot water dispenser comes with a Brushed Nickel faucet and has a single lever with a built-in safety feature. The digital controls allow you to increase the temperature one degree at a time from 122 degrees to 208 degrees. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, it may be used for many other household tasks like warming baby food & bottles or cleaning pots & pans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Shelf Liner, Clear, 2x40 Ft (UL5403GR)
- DIXIE Portion Cup, 4 oz., Plastic, PK2400 (PP40CLEAR)
- HOBART RING for Hobart - Part# 00-HOB-WT (00-HOB-WT)
- APW WYOTT Indicator Light 10 Wires (2E-56530)
- READY HOT Compact Hot and Cold Water Dispenser with Chrome Faucet (41-RH-150-F560-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display (41-RH-300-F560-CH)
- READY HOT Compact Hot and Cold Water Dispenser with Brushed Nickel Faucet (41-RH-150-F560-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- READY HOT Compact Hot Water Dispenser, Manual Temperature Control, Tank Only (40-RH-150-SS)
- PURLOGIX Cold, Hot Inline Water Dispenser - Black (IPC2U)
- Ready Hot Small Kitchen Appliances