Shop All Water Dispensers
Ready Hot
Instant Hot Water Dispenser System, 2.5 Quarts Digital Display Tank Only, Stainless Steel
Mfr # 40-RH-300-SSD
Zoro # G603551289
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Temp. Range 140°-200°F
- Residential / Commercial Sinks
- Width 8 inch
- Material Stainless Steel
- Length 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 40-RH-300-SSD
- Zoro # G603551289
- UPC # 707534157506
- Country of Origin Taiwan, Province of China
- Category Water Dispensers
Dimensions
Width | 8 inch |
Length | 9 inch |
Height | 12 inch |
Details
Dispenser Temp. Range | 140°-200°F |
Residential / Commercial | Sinks |
Material | Stainless Steel |
Includes | Instant Hot Water Tank Only |
Voltage | 110 |
Features | Instant Hot Water |
Watts | 1300 |
Color | Silver |
Weight | 14 lbs |
Type | Manual |
Description
For years, the only solutions to hot water were stove-top or microwave heating. Now, the Ready Hot Instant hot water tank with digital temperature display can deliver 208 degree water at your fingertips with no waste, use only what you need. The digital controls allow you to increase the temperature one degree at a time from 122 degrees to 208 degrees. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, it may be used for many other household tasks like warming baby food & bottles or cleaning pots & pans. This is the tank only. It must be used with an open vented faucet. Please contact your faucet manufacturer to verify your faucet is an open vent faucet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BREAKER - 30 AMP 1 POLE (CL130CS)
- CROFTERS ORGANIC Jelly Raspberry Foodservice 15.4lbs (067275007202)
- GENPAK 1 oz Paper Soufflé Portion Cup, PK250 (F100)
- FOLLETT Capacitor Start Ae4470 Compressor (01026145)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Hot and Cold Water Faucet (41-RH-200-F560-CH)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- READY HOT Compact Hot Water Dispenser with Brushed Nickel Faucet (41-RH-150-F570-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet and Digital Display (41-RH-300-F570-CH)
- READY HOT Compact Hot and Cold Water Dispenser with Chrome Faucet (41-RH-150-F560-CH)
- PURLOGIX Cold, Hot Inline Water Dispenser - White (BluV-MPW)
- Ready Hot Water Dispensers