Shop All Water Dispensers
Ready Hot
Compact Hot Water Dispenser, Manual Temperature Control, Tank Only
Mfr # 40-RH-150-SS
Zoro # G103551307
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Temp. Range 140°-200°F
- Overflow Reservoir Capacity 2.5 Quarts
- Material Stainless Steel
- Weight 11 lbs
- Residential / Commercial Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 40-RH-150-SS
- Zoro # G103551307
- UPC # 707534154833
- Country of Origin China
- Category Water Dispensers
Dimensions
Width | 6.3 inch |
Length | 6.7 inch |
Height | 10.7 inch |
Details
Dispenser Temp. Range | 140°-200°F |
Overflow Reservoir Capacity | 2.5 Quarts |
Material | Stainless Steel |
Weight | 11 lbs |
Residential / Commercial | Sinks |
Watts | 1300 |
Includes | Instant Hot Water Tank Only |
Color | Silver |
Type | Manual |
Features | Compact Design for Confined Spaces |
Voltage | 110 |
Description
The Ready Hot 40-RH-150-SS Compact Instant Hot Water Dispenser delivers space-saving convenience under your sink and up to 200F water at your fingertips with no waste and no need for microwaving or stovetop boiling. Featuring a compact stainless steel tank only, this under sink large hot water dispenser helps save space under your sink and offers quick connect fittings and convenient connections to reduce the probability of kinked or twisted water lines. The manual temperature control knob conveniently allows you to adjust the temperature between 140F and 208F for hot water that fits your needs. The 2.5-quart stainless steel dispenser tank comes with a 120-volt 1300-watt stainless steel heating element for efficient heating and consistent temperature control that’s both durable and reliable. For added safety, an automated heater protection thermal fuse protects the dispenser in the event of a dry start up. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, the hot water maker may be used for many other household tasks, such as a baby hot water dispenser for food & bottles or cleaning pots & pans. For the highest quality water, the non-copper waterways of this instant hot water tank make it ideally suited for reverse osmosis applications very low in total dissolved solids (TDS). The Ready Hot water tank includes an inlet connector 3/8” NPSM X 1/4” push fit (blue position), tank, 1/4” or 3/8” hose clamp, and outlet connector— 3/8” NPSM brass plated barb connector (red position). The Ready Hot 40-RH-150-SS Instant Hot Water Dispenser comes with a 3-year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Gas Valve (8261122)
- CAMBRO Full Size 4 in Translucent Food Pan (14PP190)
- CAMBRO 8 qt Food Storage Container (RFS8PP190)
- ALLIANCE SWITCH PRESSURE 2-LEVEL (2.0) (802299P)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Faucet and Digital Display (41-RH-300-F560-CH)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- READY HOT Compact Hot and Cold Water Dispenser with Chrome Faucet (41-RH-150-F560-CH)
- READY HOT Compact Hot Water Dispenser with Brushed Nickel Faucet (41-RH-150-F570-BN)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet with Safety Lock (41-RH-200-F570-BN)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Hot and Cold Water Faucet (41-RH-200-F560-CH)
- PRIMO WATER Water Dispensr H/C Wht (601130)
- Ready Hot Small Kitchen Appliances