Shop All Water Dispensers
Ready Hot
Compact Hot and Cold Water Dispenser with Chrome Faucet
Mfr # 41-RH-150-F560-CH
Zoro # G503551327
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished
- Dispenser Temp. Range 122°-208°F
- Overflow Reservoir Capacity 2.5 Quarts
- Faucet Finish Polished Chrome
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Hot
- MFR # 41-RH-150-F560-CH
- Zoro # G503551327
- UPC # 707534150330
- Country of Origin China
- Category Water Dispensers
Dimensions
Height | 10.7 inch |
Width | 6.3 inch |
Length | 6.7 inch |
Details
Finish | Polished |
Dispenser Temp. Range | 122°-208°F |
Overflow Reservoir Capacity | 2.5 Quarts |
Faucet Finish | Polished Chrome |
Voltage | 110 |
Residential / Commercial | Sinks |
Material | Stainless Steel |
Type | Digital |
Watts | 1300 |
Color | Polished Chrome |
Weight | 14 lbs |
Features | Instant Hot Water Faucet with Safety Lock |
Includes | Hot Water Dispenser with Dual-Handle Faucet |
Description
The Ready Hot 41-RH-150-F560-CH Compact Instant Hot Water Dispenser with Polished Chrome Hot and Cold Water Faucet delivers space-saving convenience under your sink and up to 200F water at your fingertips with no waste and no need for microwaving or stovetop boiling. Featuring a compact stainless steel tank and polished chrome hot water faucet, this under sink large hot water dispenser helps save space under your sink and offers quick connect fittings and convenient connections to reduce the probability of kinked or twisted water lines. The manual temperature control knob conveniently allows you to adjust the temperature between 140F and 208F for hot water that fits your needs. The 2.5-quart stainless steel dispenser tank comes with a 120-volt 1300-watt stainless steel heating element for efficient heating and consistent temperature control that’s both durable and reliable. For added safety, an automated heater protection thermal fuse protects the dispenser in the event of a dry start up. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, the hot water maker may be used for many other household tasks, such as a baby hot water dispenser for food & bottles or cleaning pots & pans. For the highest quality water, the non-copper waterways of this instant hot water tank make it ideally suited for reverse osmosis applications very low in total dissolved solids (TDS). The Ready Hot water tank includes an inlet connector 3/8” NPSM X 1/4” push fit (blue position), tank, polished chrome hot water faucet, 1/4” or 3/8” hose clamp, and outlet connector— 3/8” NPSM brass plated barb connector (red position). The Ready Hot 41-RH-150-F560-CH Instant Hot Water Dispenser comes with a 3-year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- PROWOOD 2 in. X 2 in. W X 3 ft. L Southern Yellow Pine Baluster #2/BTR Grade (106038)
- STAR Spring, Extension Rg (2P-Z8074)
- HENNY PENNY Basket Support Electric Oe Only (33104)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet and Digital Display (41-RH-300-F570-BN)
- READY HOT Compact Hot Water Dispenser with Brushed Nickel Faucet (41-RH-150-F570-BN)
- READY HOT Compact Hot Water Dispenser, Manual Temperature Control, Tank Only (40-RH-150-SS)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Hot Water Faucet with Safety Lock (41-RH-200-F570-CH)
- READY HOT Instant Hot Water Dispenser with Polished Chrome Dual Lever Hot and Cold Water Faucet (41-RH-200-F560-CH)
- PURLOGIX Cold, Hot Inline Water Dispenser - Black (BV-MP)
- Ready Hot Small Kitchen Appliances