Shop All Ice Melt
Ready Go Ice Melt
Chloride Free Ice Melter w/Traction Mine
Mfr # 31540
Zoro # G807167286
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Effective Temp. Melts to -2F ( -18C)
- Ice Melt Color Light Blue
- Green Certification or Other Recognition FAA and EPA Approved Ingredients
- Contains Traction Minerals and Premium Carbonyldiamide, Proprietary PG Liquid coating , Activated Natural Traction Mineral
- Coverage Area 1 Cup per 100 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready Go Ice Melt
- MFR # 31540
- Zoro # G807167286
- UPC # 860003315408
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 8 lb. Jug |
Details
Item | Ice Melter and Traction Agent |
Effective Temp. | Melts to -2F ( -18C) |
Ice Melt Color | Light Blue |
Green Certification or Other Recognition | FAA and EPA Approved Ingredients |
Contains | Traction Minerals and Premium Carbonyldiamide, Proprietary PG Liquid coating , Activated Natural Traction Mineral |
Coverage Area | 1 Cup per 100 sq ft |
Description
Chloride Free Ice Melter w/Traction Mine
- •Ready GO is safe for Pets' Paws, Skin & Eyes. Safe if ingested by Children or Pets. Environmentally safe, Chloride & Salt free.
- •Use on shrubs, metal, asphalt, brick, pavers, wood/composite decking, floors, rugs, stone, and properly produced concrete to melt ice and snow.
- •FAA and EPA approved ingredients which are 100% non-toxic, non-corrosive and non-conductive
- •Natural heating minerals provide traction while granules help in melting ice and snow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 8 lbs, 4PK (31547)
- READY GO ICE MELT Ice Melt w/Traction Minerals, Chloride Free Salt Free - 35 lbs (31546)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 10', 30 sq.ft., 6.3A (WHMA-240-0310)
- SNOW JOE Calcium Chloride Crystals Ice Melt, 10lb. (MELT10CC-J)
- BARE GROUND SYSTEMS Bare Ground Battery Powered Liquid Ice Melt Sprayer With 1 Gallon of Deicer - BGPS-1 (BGPS-1)
- ALLIED PRECISION 1595 Watt Universal Drain Heater - 2952DP (338340)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 15', 45 sq.ft., 9.4A (WHMA-240-0315)
- Ready Go Ice Melt Ice Melt