Shop All First Aid Kits
Ready America
Personal Emergency Hygiene Kit, Plastic Case, 1 Person
Mfr # 71502
Zoro # G1898018
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Toothbrush, (1) Tube of Toothpaste, (1) Bottle of Mouthwash, (1) Comb, (1) Lotion Packet, (1) Bottle of Shampoo, (3) Shave Gel Packets, (1) Disposable Razor, (1) Soap, (1) Deodorant, (3) Sanitary Napkins, (1) Pocket Tissue Pack, (6) Pre-Moistened Towelettes, (1) Moist Cotton Towel, (1) Bottle of Hand Sanitizer (.5 oz.), (1) Cosmetic Bag with Zipper
- First Aid Kit Type Kit
- Case Material Plastic
- Height 6 3/8 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready America
- MFR # 71502
- Zoro # G1898018
- UPC # 753962715023
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 6 3/8 in |
Width | 2 in |
Length | 7 3/8 in |
Details
Includes | (1) Toothbrush, (1) Tube of Toothpaste, (1) Bottle of Mouthwash, (1) Comb, (1) Lotion Packet, (1) Bottle of Shampoo, (3) Shave Gel Packets, (1) Disposable Razor, (1) Soap, (1) Deodorant, (3) Sanitary Napkins, (1) Pocket Tissue Pack, (6) Pre-Moistened Towelettes, (1) Moist Cotton Towel, (1) Bottle of Hand Sanitizer (.5 oz.), (1) Cosmetic Bag with Zipper |
First Aid Kit Type | Kit |
Case Material | Plastic |
Color | Clear |
Features | Hygiene Kit Deluxe |
People Served | 1 |
Item | Personal Emergency Hygiene Kit |
Industry Type | Healthcare |
Number of Components | 26 |
Description
Personal Emergency Hygiene Kit, Number of Components 26, People Served 1, Case Material Plastic, Color Clear, Height 6 3/8 in, Length 7 3/8 in, Width 2 in, Includes Toothbrush, Toothpaste, Mouthwash, Comb, Lotion, Shampoo, Washcloth, (3) Shave Gel Packets, Disposable Razor, Soap, Deodorant, (3) Sanitary Napkins, Pocket Tissue Pack, (6) Pre-Moistened Towelettes, Moist Cotton Towel, Bottle of Hand Sanitizer, Cosmetic Bag with Zipper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFIBTECH AED Soft Black Case (DAC-100)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- ITW GLOBAL BRANDS 15OZ Fast ORG Pumice (25122)
- DYNAREX Medical Blades #11 (4131)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- READY AMERICA Persnl Shlter Emrgency Kit, 1 People Srvd (70505)
- READY AMERICA Emergency Site Safety Bag, Kit, Fabric Case, 50 Person (70030)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- PROPAC Summer Cool Down Kit (K2099)
- Ready America First Aid Kits