Shop All First Aid Kits
Ready America
Manager Emergency Kit, Fabric Case, 25 Person
Mfr # 70435
Zoro # G1897957
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Hard Hat, Chin Strap, Safety Goggles, Safety Vest, Pair of Leather Gloves, Emergency Whistle, Heavy Duty Industrial Flashlight, (2) Pack Set of D-Cell Batteries, (5) 12 hr Emergency Lightsticks, (4) Niosh N-95 Dust Masks, Large Red Backpack
- Case Material Fabric
- Height 16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready America
- MFR # 70435
- Zoro # G1897957
- UPC # 753962704355
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 10 in |
Length | 12 in |
Details
First Aid Kit Type | Kit |
Includes | Hard Hat, Chin Strap, Safety Goggles, Safety Vest, Pair of Leather Gloves, Emergency Whistle, Heavy Duty Industrial Flashlight, (2) Pack Set of D-Cell Batteries, (5) 12 hr Emergency Lightsticks, (4) Niosh N-95 Dust Masks, Large Red Backpack |
Case Material | Fabric |
Color | Red/Black |
Features | Floor Warden Kit |
People Served | 25 |
Item | Manager Emergency Kit |
Industry Type | Healthcare |
Number of Components | 19 |
Description
Manager Emergency Kit, Number of Components 19, People Served 25, Case Material Fabric, Color Red/Black, Height 16 in, Length 12 in, Width 10 in, Includes Hard Hat, Chin Strap, Safety Goggles, Safety Vest, Pair of Leather Gloves, Emergency Whistle, Heavy Duty Industrial Flashlight, (2) Pack Set of D-Cell Batteries, (5) 12 hr Emergency Lightsticks, (4) Niosh N-95 Dust Masks, Large Red Backpack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Silicone Wound Contact Layer Dressing, 3 x 4 Inch (4816)
- COMPULOCKS Tablet Floor Adjust Stand Mnt, 147B (147B)
- ZEWA Zewa WS-380 Deluxe Automatic Wrist Blood Pressure Monitor (WS-380)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- READY AMERICA Emergency Supply Assortment Kit Cardboard Box Case 50 Person (78400)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- ZORO SELECT Empty First Aid Cabinet, Metal Case (54534)
- Ready America First Aid Kits