Shop All First Aid Kits
Ready America
Emergency Lockdown Kit, Plastic Case, 5 Person
Mfr # 70510
Zoro # G1897975
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (5) 400 Calorie Food Bars, (30) 4.225 oz Water Pouches, Emergency Power Station, (5) 12 hr Lightsticks, (5) Emergency Whistles, (1) 107 Piece First Aid Kit, (5) Survival Blankets, (5) Packages of Pocket Tissues, (5) Pairs of Nitrile Gloves, (5) Disposable Dust Masks, (5) Biohazard Bags, (15) Pre-Moistened Towelettes, (5) Toothbrushes, (5) Toothpastes, (5) Mouthwash, (1) 5 gal Plastic Bucket with Lid
- Case Material Plastic
- Height 15 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready America
- MFR # 70510
- Zoro # G1897975
- UPC # 753962705109
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 15 in |
Width | 12 in |
Length | 12 in |
Details
First Aid Kit Type | Kit |
Includes | (5) 400 Calorie Food Bars, (30) 4.225 oz Water Pouches, Emergency Power Station, (5) 12 hr Lightsticks, (5) Emergency Whistles, (1) 107 Piece First Aid Kit, (5) Survival Blankets, (5) Packages of Pocket Tissues, (5) Pairs of Nitrile Gloves, (5) Disposable Dust Masks, (5) Biohazard Bags, (15) Pre-Moistened Towelettes, (5) Toothbrushes, (5) Toothpastes, (5) Mouthwash, (1) 5 gal Plastic Bucket with Lid |
Case Material | Plastic |
Color | Red/Black |
Features | 5 Year Shelf Life From Date Manufactured Has Food Bar, Water Pouches and Emergency Lightsticks |
People Served | 5 |
Industry Type | Healthcare |
Item | Emergency Lockdown Kit |
Number of Components | 207 |
Description
Emergency Lockdown Kit, Number of Components 207, People Served 5, Case Material Plastic, Color Red/Black, Height 15 in, Length 12 in, Width 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin, 20 1/2 in L, PK250 (250IM)
- KONG USA Lifting Bridle, Black, 72" L (871130000KK)
- DRIVE MEDICAL Walker Basket (10200b)
- AFS EZ-Load Unionall - Medium (Case of 10) (11053)
- READY AMERICA Persnl Shlter Emrgency Kit, 1 People Srvd (70505)
- READY AMERICA Personal Emergency Hygiene Kit, Plastic Case, 1 Person (71502)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- READY AMERICA Emergency Site Safety Bag, Kit, Fabric Case, 50 Person (70030)
- ACME UNITED First Aid Only Bleeding Control Kit, Texas Mandate, Fabric, Red, 13 Pieces (91159)
- Ready America First Aid Kits