Shop All First Aid Kits
Ready America
Cat Emergency Kit, 1 Cat Served
Mfr # 77100
Zoro # G1617546
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes 8 oz Cat Food, (3) Water Pouches, Pet Water Bowl, Cat Collar with Toy Mouse, Bag of Cat Treats, Cat Litter Pan, Bag of Cat Litter, Litter Scoop, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Pet Carrier
- Case Material Fabric
- Height 16 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready America
- MFR # 77100
- Zoro # G1617546
- UPC # 753962771005
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 16 in |
Width | 10 in |
Length | 10 in |
Details
First Aid Kit Type | Kit |
Includes | 8 oz Cat Food, (3) Water Pouches, Pet Water Bowl, Cat Collar with Toy Mouse, Bag of Cat Treats, Cat Litter Pan, Bag of Cat Litter, Litter Scoop, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Pet Carrier |
Case Material | Fabric |
Color | Red/Black |
Features | 5 Year Shelf Life From Date Manufactured Has Cat Food and Water Pouches |
People Served | 1 |
Number of Components | 20 |
Industry Type | Healthcare |
Item | Cat Emergency Kit |
Description
Cat Emergency Kit, Number of Components 20, People Served 1, Case Material Fabric, Color Red/Black, Height 16 in, Length 10 in, Width 10 in, Includes 8 oz Cat Food, (3) Water Pouches, Pet Water Bowl, Cat Collar with Toy Mouse, Bag of Cat Treats, Cat Litter Pan, Bag of Cat Litter, Litter Scoop, Package of Pet Wipes, Pet ID Tag, (3) Antiseptic Cleansing Wipes, 2 in Gauze Roll, Triple Antibiotic Ointment Packet, (2) 10 in Nitrile Gloves, Pet Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand/Body Lotion, Pump Bottle, 443mL, PK6 (43461)
- FIRST AID ONLY Burn Dressing, 2 in. W x 6 in. L (FAE-5004)
- COVIDIEN Chemo/Sharps Container, 2 Gal., Hinged, PK5 (SCWC100982)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- READY AMERICA Personal Emergency Kit, Fabric Case, 1 Person (70180)
- READY AMERICA Persnl Shlter Emrgency Kit, 1 People Srvd (70505)
- READY AMERICA Emergency Toilet Kit, Plastic Case, 4 Person (71640)
- READY AMERICA Emergency Kit, Fabric Case, 2 Person (70280)
- READY AMERICA Group Emergency Survival Kit, Plastic Case 10 Person (70551)
- READY AMERICA Dog Emergency Kit, 1 Dog Served (77150)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- Ready America First Aid Kits