Shop All Indoor Game Tables
Ready Ace
Ready Ace AG-30DFF 30 in. Acoustic Guitar Black with Flames; Black
Mfr # AG-30DFF
Zoro # G503869019
product price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready Ace
- MFR # AG-30DFF
- Zoro # G503869019
- UPC # 4897047690129
- Country of Origin China
- Category Indoor Game Tables
Description
Black Flames 30" Acoustic Flag Beginner Guitar with Steel strings, Agathis top, side and back. Complete with strap button. Natural hardwood top, Real steel strings, thin frets and lower strings for easy play, complete with strap button.
Includes:- Guitar, Extra String, 2 Picks and Instructions
- Color: Black
- Size: 30"
- Recommended Age: 7 Years and Up
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 25 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-25X40)
- BIGFOOT Premium Poly Snow Shovel with Metal Lifesaver Handle and Metal Edge (1177M-1)
- MTD Trailshield-Widecu (731-05766)
- LOGO BRANDS Wisconsin Official-Size Autograph Football (244-93FA-1)
- SAGA Saga LB-13 Full Size Brazilwood Violin Bow (LB-13)
- TANDESA LLC Taye SS1004 10 x 4 in. Stainless Steel Snare Drum (SS1004)
- TOY TIME Complete Bingo Set, Deluxe Classic Carnival and Casino Game for Kids and Adults (945049OXC)
- SPORTIME GAME TARGETBALL HOOK AND LOOP SET/24 PK (VTB-BOPK24 (SCHOOL SP.))
- REMO Remo FD0514-00-U 14 in. Fiberskyn 3 Diplomat Tom Drum Head (FD0514-00-U)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- SAGA Saga SV-75PP Quarter size Cremona Novice Violin Outfit in Purple (SV-75PP 1/4)
- Ready Ace Indoor Game Tables