Shop All Accent Furniture and Storage
Ready 2 Learn
Seagrass Basket, 16in x 12in x 3in
Mfr # CE6939
Zoro # G7958913
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Natural
- Material Seagrass, Metal
- Includes 1 basket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # CE6939
- Zoro # G7958913
- UPC # 734653032940
- Country of Origin China
- Category Accent Furniture and Storage
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Natural |
Material | Seagrass, Metal |
Includes | 1 basket |
Description
Handmade seagrass basket with a strong metal frame. Basket measures 16"x12"x3". This item is great to use with our natural kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Holverson Side Chair (1715S)
- GERSON 14 in. Wreath Hanger (2310750)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- SAFAVIEH Alex Console Table, French Grey - 30.1 x 14.4 x 33.9 in. (AMH6638A)
- VINTIQUEWISE Small Rectangular Basket Lined with Gingham Lining (QI003085)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- Ready 2 Learn Accent Furniture and Storage