Shop All Arts & Crafts
Ready 2 Learn
Paint and Clay Explorer Rollers, 4 Per Set, 2PK
Mfr # 6758
Zoro # G704842859
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Includes 8 rollers
- Material Foam, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready 2 Learn
- MFR # 6758
- Zoro # G704842859
- UPC # 194629001828
- Country of Origin China
- Category Arts & Crafts
Details
Color | Black, Red |
Includes | 8 rollers |
Material | Foam, Plastic |
Description
Here's a second set of heavy duty rollers with 1-1/2" wide interesting, unusual and terrific designs for use with paint or clay. The 4 designs are stars, hoops, swirls and diamonds. Each 5" durable plastic, comfort-grip handle features a unique design molded in hard rubber on a sturdy roller. Rollers are easily cleaned allowing for child-safe, long term use. Each set includes 4 rollers. Sold as 2 sets for a total of 8 rollers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 29" x 29" VCI Bags, 4 mil, Blue (PB4B292956)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- CRAYOLA Triangular Anti-Roll Crayons, PK96 (BIN524008BN)
- Ready 2 Learn