Shop All Arts & Crafts
Ready 2 Learn
No Spill No Tip Paint Pots, PK12
Mfr # CE10002
Zoro # G4855885
original price:
$22.19
5% off
new price: $20.89
/pk 12, $1.74/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Recommended Age 0+ Years
- Material Plastic
- Includes 12 no spill, no tip paint pots
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # CE10002
- Zoro # G4855885
- UPC # 194629104765
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Recommended Age | 0+ Years |
Material | Plastic |
Includes | 12 no spill, no tip paint pots |
Description
Designed for busy classrooms, these No Spill, No Tip Paint Pots are guaranteed not to spill when bumped! Their unique design includes a conical shape, where the bottom of the paint pot is wider than the top, which prevents them from tipping over. The pots are no spill, due to the narrow opening through which children place their paint brushes. Push-on lid includes a stopper, which covers the paint brush opening so paint won't dry out. Size: 3.75"H x 3.5" (bottom) – 2.75" (top) dia. Each set includes 6 paint pots with 6 different colored lids: red, yellow, green, blue, white and black. Sold as 2 sets for a total of 12 pots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dual Color Laser Pointer (DLP006)
- ZEBRA PEN Ballpoint Pen, RT, Medium, Black, PK12 (22210)
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- AVERY Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 18 Sheets/Pack (8938)
- DREMEL EZ LOCK CUTTING KIT 11PC (EZ728-02)
- Ready 2 Learn