Shop All Toys & Games
Ready 2 Learn
Lacing Alphabet, Uppercase, Set of 34
Mfr # 6905
Zoro # G7548338
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Nylon
- Color Blue, Yellow, Green and Red
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # 6905
- Zoro # G7548338
- UPC # 734653031318
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Nylon |
Color | Blue, Yellow, Green and Red |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 26 uppercase letters, 8 laces |
Description
These large, brightly colored letters and laces make a classic lacing activity educational! The set includes uppercase letters A-Z, plus 8 laces. All vowels are yellow for easy identification. Other letters are blue, red and green. Use this Lacing Alphabet to encourage the development of essential hand-eye coordination and dexterity, which are pre-cursors to handwriting. Introduce individual and combination letter sounds, prefixes, suffixes and vowels. For ages 3+. Size of R: 4.25"H x 3"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRISMACOLOR Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (2456)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Lava (3DNF0517505)
- AVERY HI-LITER Desk-Style Highlighters, Chisel Tip, Assorted Colors, PK4 (24063)
- ZORO SELECT Double Wall Boxes, 13" x 13" x 13", Kraft, 15/Bundle (22XM12)
- BRIARPATCH Monkeys Jumping on the Bed Game (01318)
- SMOLART Smolart Hand Carved Soapstone Maasai Chess Set Board; 14 in. (KSH0014_602025)
- KOPLOW GAMES Blank Dice Set with Stickers, 12 Pieces, PK6 (17586)
- WARMIES Stuffed Animals Plush Brown/White (CP-PUP-2)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- CORE KITCHEN Assorted ABS/TPR Magnetic Bag Clips (AC18136)
- FUN SCIENCE Fun Science Jumbo Sensory Bottles, PK5 (J5)
- Ready 2 Learn Toys & Games