Shop All Arts & Crafts
Ready 2 Learn
Giant Stampers - Numbers 0-9 - Set of 10
Mfr # 6732
Zoro # G301243110
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Includes 10 Stampers
- Material Foam, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # 6732
- Zoro # G301243110
- UPC # 734653030106
- Country of Origin China
- Category Arts & Crafts
Details
Color | Blue |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Includes | 10 Stampers |
Material | Foam, Plastic |
Description
Create math lessons and decorate DIY projects with these Giant Number Stampers! This 10-piece set includes 10 different math-themed stamps: numerals 0-9. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- HANDY ART Little Masters® Washable Tempera Paint, Black, Gallon (214-755)
- SAMSONITE 19Inch Mvs Spinner Rolling Backpack Offers The Grab And Go Function (46309-1041)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Magenta (175-8218)
- CRAYOLA Paint, Washable, 128oz, Red (542128038)
- CRAYOLA Crayon, Large, Assorted, PK16 (520336)
- Ready 2 Learn