Shop All Arts & Crafts
Ready 2 Learn
Giant Stampers - Imaginative Play - Set 1 - Set of 10
Mfr # 6748
Zoro # G201243111
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ years
- Material Foam, Plastic
- Recommended Grade Grade PK+
- Includes 10 Stampers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # 6748
- Zoro # G201243111
- UPC # 734653030144
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 3+ years |
Material | Foam, Plastic |
Recommended Grade | Grade PK+ |
Includes | 10 Stampers |
Description
Imagine and decorate DIY projects with these Giant Imaginative Play Stampers! This 10-piece set includes 10 different creative stamps: a heart, castle, turtle, star swirl, flower, butterfly, curl, ladybug, star and umbrella. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESSMAN Tic Tac Toe Board Game (150512)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- AIGNER INDEX 1"x 3" Laser Insert Sheets, Pk50 (LI11320)
- CANON CANONCOMP.ICMF5850DNMF5850DN/5950DW/5960DNLBP6300DN/6650DN/6670DNHY (3480B001AA)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- Ready 2 Learn