Shop All Arts & Crafts
Ready 2 Learn
Giant Stampers, Holiday Shapes, Set of 10
Mfr # CE6726
Zoro # G1420856
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Foam, Plastic
- Includes 10 stampers
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # CE6726
- Zoro # G1420856
- UPC # 734653031479
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Foam, Plastic |
Includes | 10 stampers |
Recommended Age | 3+ Years |
Description
Celebrate and decorate DIY projects with these Giant Holiday Shape Stampers! This 10-piece set includes 10 different holiday-themed stamps: an apple, bunny, shamrock, flower, Christmas tree, snowman, turkey, heart, maple leaf and pumpkin. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUL6)
- ZEBRA PEN StylusPen Telescopic Ballpoint 1.0mm Slate Grey 1pk (33601)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- PACON CORPORATION Pacon Multicultural Construction Paper, 12"x9", Assorted, 50 Sheets (9509)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- Ready 2 Learn