Shop All Arts & Crafts
Ready 2 Learn
Giant Stampers - Feelings - Set of 10
Mfr # 6753
Zoro # G801243207
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3+ years
- Material Foam, Plastic
- Includes 10 Stampers
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ready 2 Learn
- MFR # 6753
- Zoro # G801243207
- UPC # 734653031028
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 3+ years |
Material | Foam, Plastic |
Includes | 10 Stampers |
Recommended Grade | Grade PK+ |
Description
Explore emotions and decorate DIY projects with these Giant Feelings Stampers! This 10-piece set includes 10 different emotion-themed stamps: happy, sad, nervous, surprised, mad, content, scared, tired, sick and confused. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- AZAR DISPLAYS Frameless Wall Sign Holder w/ Trifold Pocket Overall: 16"W x 8.5"H (252052)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- HAYES Hardcover Blank Book 11x8.5 Landscape, PK24 (BK324)
- TESTORS Testors Gloss Enamel Glass Jar Paint - Dark Blue (TES1111TT)
- PACON CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (4009)
- Ready 2 Learn