Shop All Arts & Crafts
Ready 2 Learn
Giant Stampers, Farm Animals, Set of 10
Mfr # CE6739
Zoro # G1423017
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 10 stampers
- Material Foam, Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ready 2 Learn
- MFR # CE6739
- Zoro # G1423017
- UPC # 734653030601
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Includes | 10 stampers |
Material | Foam, Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Create farm scenes and decorate DIY projects with these Giant Farm Animal Stampers! This 10-piece set includes 10 different farm-themed stamps: a hen, duck, sheep, pig, goat, horse, goose, cow, turkey and chicks. Each stamp features a large foam shape mounted on a 3" disc for stability. The chunky, rounded handles provide greater comfort and control. Ideal for DIY projects and art and craft time, these giant stampers assist in developing fine motor skills and creativity. Size: 1.9"H x 3" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Recycled Pen, Fine 0.7 mm, Black PK12 (PIL32600)
- FROGGY'S FOG 2oz. SLAUGHTER HOUSE - Scented Cologne Spray (SPR-2OZ-SLAU)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- ZORO SELECT Steel Strapping Tensioner, 7 lb. Weight (52YU60)
- READY 2 LEARN Textured Art Tools, Set 1, 4 Pieces (CE6667)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- READY 2 LEARN Giant Stampers - Feelings - Set of 10 (6753)
- READY 2 LEARN Giant Stampers, Geometric Shapes, Outlines, Set of 10 (CE6736)
- READY 2 LEARN Finger Painter Stamps, 24 Per Set, 3PK (6654)
- CRAYOLA Ultra-Clean Markers, Fine Line, Classic Colors, 10 Count, PK6 (587852)
- CRAYOLA Crayon, Classic Color, Assorted, PK8 (523008)
- Ready 2 Learn