Ready 2 Learn

Feelings & Emotions Stampers Set with Stamp Pads


product price: $70.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Feelings and Emotions Stampers Set with Stamp Pads includes a Jumbo 6-in-1 Skin Tones Washable Stamp Pad, a set of 4 Primary Colors Jumbo Circular Washable Stamp Pads, a set of 12 Easy Grip Emotions Stampers, and a set of 10 Giant Feelings Stampers. Encourage children to express their emotions and feelings with this hands-on, social-emotional resource. The stampers encourage descriptive language and imagination as children craft and create new narratives. As children stamp, they will develop fine motor skills and hand-eye coordination.This large stamp pad contains 6 different skin tone ink pads in one case. Washable stamp pads offer a variety of creative possibilities with easy cleaning! The ink washes off fingers and most clothing with warm, soapy water. The quick-drying, fade-resistant ink is also acid-free for archival quality. The skin-colored ink in this stamp pad presents crisp, vivid images when stamped. For ages 3+. Size of each color: 2''L x 2''W. Size of entire stamp pad with plastic casing: 6.7''L x 4.9''W x 0.75''H.The emotion-themed stampers set includes 12 with 8 faces and 4 diverse hair styles. Mix and match the stamps to create a variety of emotions and characters. These stampers feature round, easy-to-grip handles that nest comfortably in small hands. When craft time is over, easily clean the stampers with warm water and soap. The stampers are packaged in a plastic jar with carry handle. For ages 2+. Size: 1.75''H x 1.5'' dia.The Jumbo Circular Washable Stamp Pad 4-piece set includes ink pads in red, blue, yellow and green. Made of non-toxic ink, these stamp pads are safe for ages 3+. The ink is acid-free and fade resistant for archival quality. These stamp pads feature a huge 5.75'' diameter for handprints and baby footprints. The ink comes clean with soap and water. Size of ink pad surface area: 5.75'' dia.This 10-piece feelings set includes 10 different stamps: happy, sad, nervous, surprised, mad, content, scared, tired, sick and confused. Each stamp features a large foam shape mounted on a 3'' disc for stability. The chunky, rounded handles provide greater comfort and control. Size: 1.9''H x 3'' dia.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.