Reading Technologies EH4000 Eliminator II Regulator and Gauge
Mfr # RTC-EH4000
Zoro # G604059746
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reading Technologies
- MFR # RTC-EH4000
- Zoro # G604059746
- Country of Origin China
- Category Air Compressor Parts
Description
Designed to provide low humidity air for one gun spraying.Patented "Inverse FlowTM" technology.Removes water, dirt, oil and water vapor.Activated carbon pre-filter with automatic drain.Second stage desiccant final filter, no desiccant dust migration! 1/2" NPT Inlet, 1/4" NPT Outlet.1.0 micron or larger and activated carbon oil absorption to 0.003ppm.Up to 30 scfm flow capacity.With spin-on, spin-off element maintenance, this unit is a best seller and perfect for prep and in the paint booth.Perfect for waterborne and solvent borne finishes.1/4 in.regulator and gauge assembly.
- Item weight - 16.000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (57104)
- GROTE Coiled Air 15 ft., Blue Single, 12" Lead (81-0015-40B)
- DONALDSON Breather, Hydraulic, P562523 (P562523)
- READING TECHNOLOGIES Reading Technologies DE401 Replacement Desiccant Element (RTC-DE401)
- PRIMEFIT Replacement Polycarbonate Bowl for 3/8-in. Air Filter (FBOWL38)
- CAMPBELL HAUSFELD Air Cleaner/Dryer (PA208503AV)
- CAMPBELL HAUSFELD Load Genie Check Valve (ST128400AV)
- GAST Sound Shield Kit, 4.4 cfm, NPT, 8.67" H. (SSP-86R1-01)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 11.5 Inch Nylon Sensor Tube (CTR7033)
- TRU-FLATE Tank Conversion Kit (41-907)
- Reading Technologies Compressor, Air Tank & Pneumatic Tool Parts