Shop All Air Compressor Parts
Reading Technologies
Reading Technologies 6950B Stealth 0.5 in.25 in. Regulated
Mfr # RTC-6950B
Zoro # G904059750
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reading Technologies
- MFR # RTC-6950B
- Zoro # G904059750
- Country of Origin China
- Category Air Compressor Parts
Description
Perfect for paint booths and prep stations.Removes dirt, water and oil.Patented " ́Inverse FlowTM"design.Patented activated carbon first stage removes oil to 0.003 ppm.2nd stage final filtration to 0.01 micron at 99.99998% efficiency.Automatic drain on first stage, manual petcock drain on second stage.Pressure regulator and gauge standard.Maximum flow up to 60 scfm.Maximum inlet air pressure, 140 PSI.Maximum operating temperature, 125°F.
- Item weight - 5.000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- DODGE D-Flex Finished Bore J Sleeve Coupling Flange, 03 Coupling, 1/2 in Bore, 13/16 in L Through Bore (022701)
- CAMOZZI #2521 1/8-02, Adapter NPTF Female-BSPp Male, 1/8" BSP X 1/8" NPT (2521 1/8-02)
- BESTORQ 485K4 Micro V Belt, 48.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (485K4)
- READING TECHNOLOGIES Reading Technologies DE401 Replacement Desiccant Element (RTC-DE401)
- HELIX SUSPENSION BRAKES AND STEERING Helix Suspension Brakes and Steering 25922 Mustang II 11 inch High Performance Big Brake Conversion Kit Ford Bolt Pattern (25922)
- PLEWS Straight-On Lock Dual Foot (17-395)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- TRU-FLATE Air Line Regulator, Polycarbonate (24-414)
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- PERFORMANCE TOOL Wilmar PMW54154 Shaker Siphon Hose (PMW54154)
- Reading Technologies Compressor, Air Tank & Pneumatic Tool Parts