Shop All Air Compressor Parts
Reading Technologies
Reading Technologies 6060B RTI Micron Stealth Combo
Mfr # RTC-6060B
Zoro # G404059694
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reading Technologies
- MFR # RTC-6060B
- Zoro # G404059694
- Country of Origin China
- Category Air Compressor Parts
Description
The most effective low cost product on the market.Removes dirt and water.Patented " ́Inverse FlowTM"design with 3 1⁄2 in.filter depth.1.0 micron final filtration.Brass petcock manual drain.Pressure regulator and gauge standard.Maximum flow up to 60 scfm.Maximum air pressure, 150 PSIG.Maximum operating temperature, 125°F.
- Item weight - 10.000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearing, Solidlube LT 4-Bolt Flange, 700 Series, F4B-LT7-200 (033273 F4B-LT7-200)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- READING TECHNOLOGIES Reading Technologies DE401 Replacement Desiccant Element (RTC-DE401)
- COMPONENT HARDWARE Gray PVC Compression Gasket 250 Roll (T42-3330)
- SPEEDAIRE Wheels for Model 3324541., Speedaire (F4813700642)
- INGERSOLL-RAND Start Up Kit For Compressor (2475F10DY Startup Kit)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 130-160Psi Operating Air Compressor (LF08-130-160)
- ARIEL Suction Valve Seat 2 Pack, 2PK (A-14366)
- Reading Technologies Compressor, Air Tank & Pneumatic Tool Parts