Shop All Specialty Wipes
Read Right
Cleaning Swabs, PK25
Mfr # REARR1245
Zoro # G5508517
product price: $24.69
/pk 25, $0.99/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For Tape Heads
- Cleaner Container Type Swab
- Includes 25 Swabs
- Fragrance Unscented
- Application Computer Cleaner Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Read Right
- MFR # REARR1245
- Zoro # G5508517
- UPC # 054915002376
- Country of Origin United States
- Category Specialty Wipes
Details
Item | Cleaning Swabs |
Recommended For | Tape Heads |
Cleaner Container Type | Swab |
Includes | 25 Swabs |
Fragrance | Unscented |
Application | Computer Cleaner Kit |
For Use On | Body Oils; Dust; Grime |
Primary Chemical | Ethyl Alcohol |
Suggested Cleaning Application | Fiberglass; Metal; Plastic |
Cleaner Form | Solid |
Net Weight | 0.411 lbs |
Product Type | Cleaning Swabs |
Description
Cleaning Swabs, Fragrance Unscented, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- MINT-X 56 gal Rodent-Repellent Recycled Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.3 mil, Black, 100 Pk (MX4347XHB)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar (211000EA)
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 9 PK (03623)
- READ RIGHT Cleaning Wipes, 5 x 5", 80 Pack (REARR1301)
- READ RIGHT Wipes, Allscreen, Cleaner, 75Sh (RR15045)
- READ RIGHT Read Right RR1291 ScreenKleen Alcohol-Free Wipes Cloth 5 x 5 14/box (RR1291)
- READ RIGHT Screen Wipes, 14 Pack (REARR1291)
- READ RIGHT Disinfecting Wipes, 7 x 5", 18 Pack (REARR1233)
- READ RIGHT Two Step Screenkleen Wet And Dry Cleaning Wipes, 5 X 5, 14/box (RR1205)
- READ RIGHT Wipes, Allscreen, Cleaner, PK50 (RR15039)
- Read Right Specialty Wipes