Shop All Specialty Wipes
Read Right
Card Reader Cleaner, PK25
Mfr # REARR1222
Zoro # G5639724
product price: $24.79
/pk 25, $0.99/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For Access Control/ID Cards, Credit Card Readers
- Sheet Size 5 x 5 in
- Cleaner Container Type Box
- Fragrance Unscented
- Includes 25 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Read Right
- MFR # REARR1222
- Zoro # G5639724
- UPC # 054915012221
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 5 x 5 in |
Details
Item | Card Reader Cleaner |
Recommended For | Access Control/ID Cards, Credit Card Readers |
Cleaner Container Type | Box |
Fragrance | Unscented |
Includes | 25 Cards |
Application | Access Control/ID Cards; Credit Card Readers |
Cleaner Form | Card |
Primary Chemical | Isopropyl Alcohol |
Net Weight | 0.395 lbs |
For Use On | Dust |
Features | Convenient 3 3/8" x 2 1/8" Cleaning Cards |
Suggested Cleaning Application | Plastic |
Product Type | Card Reader Cleaner |
Description
Card Reader Cleaner, Recommended For Access Control/ID Cards, Credit Card Readers, Fragrance Unscented, Sheet Size 5 x 5 in, Includes 25 Cards, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Squeegee, 10"x5"x3 (9376)
- GOO GONE Multi-Purpose Cleaner, 16 oz., Citrus, PK4 (2181)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- STEARNS PACKAGING Stearns GS Window Cleaner Concentrate - 2 oz Packs, 48 Packs/Case - 2384002 (2384002)
- READ RIGHT Screen Pad Wipes, 5 x 5", 100 Pack (REARR1309)
- READ RIGHT Screen Wipes, 5 x 5", 14 Pack (REARR1205)
- READ RIGHT Cleaning Pads, PK72 (REARR1302)
- READ RIGHT ScreenKleen Monitor Screen Wet Wipes Cloth 5-1/4 x 5-3/4 50/Tub (RE32723)
- READ RIGHT Cleaning Swabs, PK24 (REARR1243)
- READ RIGHT Cleaning Swabs, PK25 (REARR1245)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- Read Right Specialty Wipes