Shop All Trash Grabbers & Pickers
This Product is Discontinued
Reach E-Z
Extendable Reaching Tool, Extends 84in. L (Discontinued)
Mfr # 70088
Zoro # G8180989
This Product is Discontinued
Key Features
- Type Reach E-Z
- Pull Capacity (Lb.) 100 lb
- Function Retrieve Gear from Hard to Reach Places
- Shaft Material Aluminum
- Length (In.) 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reach E-Z
- MFR # 70088
- Zoro # G8180989
- Country of Origin Taiwan, Province of China
- Category Trash Grabbers & Pickers
Dimensions
Length (In.) | 59 in |
Extended Length (In.) | 84 in |
Details
Item | Extendable Retrieval Tool |
Type | Reach E-Z |
Pull Capacity (Lb.) | 100 lb |
Function | Retrieve Gear from Hard to Reach Places |
Shaft Material | Aluminum |
Features | Super Tough Adjustable Yellow Tip, Fits All Bed Lengths, Works on All Types of Beds and Bedliners, Easy Access Under Toppers, Tonneaus and Lids, Perfect Snow Removal Tool, 1 yr Warranty on Reach E-Z and Lifetime Warranty on Yellow Tip |
Handle Material | Nylon |
Includes | Extendable Reaching Tool, Brush, Mounting Clip |
Description
Extendable Retrieval Tool, Handle Material Nylon, Includes Extendable Reaching Tool, Brush, Mounting Clip, Shaft Material Aluminum, Features Super Tough Adjustable Yellow Tip, Fits All Bed Lengths, Works on All Types of Beds and Bedliners, Easy Access Under Toppers, Tonneaus and Lids, Perfect Snow Removal Tool, 1 yr Warranty on Reach E-Z and Lifetime Warranty on Yellow Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.