Shop All Gas Unit Heaters
Re-Verber-Air
Separated-Combustion, Gas-Fired Unit Heater, 3,750 cfm, Blower
Mfr # FA-250N
Zoro # G7629487
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,162.60
Free 30-Day Returns
Key Features
- Combustion Type Separated
- Fan Type Blower
- Air Flow 3,750 cfm
- Manufacturers Warranty Length 1 yr (Components); 10 yr (Burners); 5 yr (Exchangers)
- Standards ANSI Z83.8/CSA 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Re-Verber-Air
- MFR # FA-250N
- Zoro # G7629487
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Manufacturers Warranty Length | 1 yr (Components); 10 yr (Burners); 5 yr (Exchangers) |
Fan Diameter | 22 in |
Overall Width | 40 in |
Mounting Height | 16 to 18 ft |
Overall Depth | 20 in |
Overall Height | 30 in |
Gas Connection Size | 3/4 in |
Flue Diameter | 6 in |
Description
Gas Wall and Ceiling Unit Heater, Combustion Type Separated, Fan Type Blower, 3,750 cfm Air Flow, Heater Voltage 120 V AC, Standards ANSI Z83.8/CSA 2.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 15X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (15202.13 6PK)
- DURAFLOW FILTRATION Pre/Post Filter for Trion Air Cleaners HE1400, MAX5-1400 (2-Pack) (A61041-Trion 2 PK)
- DAYTON Fusible Link, 165F (2TGJ2)
- WHITE-RODGERS F29-0198 Clear Plastic (F29-0198)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- ENERCO GROUP Heatstar HS Series Natural Gas Garage Shop Heater, 25000 BTU (HS25N)
- HEATSTAR Forced Air Propane Industrial Heater 170 (HS170FAVT)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- Re-Verber-Air Gas Unit Heaters