Shop All Gas Unit Heaters
Re-Verber-Air
Separated-Combustion, Gas-Fired Unit Heater, 2,250 cfm, Blower
Mfr # FA-150N
Zoro # G7635805
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,607.30
Free 30-Day Returns
Key Features
- Combustion Type Separated
- Fan Type Blower
- Air Flow 2,250 cfm
- Heater Voltage 120 V AC
- Standards ANSI Z83.8/CSA 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Re-Verber-Air
- MFR # FA-150N
- Zoro # G7635805
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Manufacturers Warranty Length | 1 yr (Components); 10 yr (Burners); 5 yr (Exchangers) |
Overall Depth | 20 in |
Overall Height | 27 in |
Mounting Height | 14 to 16 ft |
Flue Diameter | 6 in |
Overall Width | 40 in |
Gas Connection Size | 1/2 in |
Fan Diameter | 22 in |
Description
Gas Wall and Ceiling Unit Heater, Combustion Type Separated, Fan Type Blower, 2,250 cfm Air Flow, Heater Voltage 120 V AC, Standards ANSI Z83.8/CSA 2.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-14W)
- CARRIER Wall Sensor (HH51BX006)
- VORNADO AIR Vornado® Flippi V8 Personal Air Circulator, Black (CR1-0095-06)
- LOST RIVER Natural Gas Ventless Blue Flame Gas Space Heater, 20,000 BTU, T-Stat Control (LRT20B-NG)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- ASHLEY HEARTH PRODUCTS 17,000 BTU Direct Vent Natural Gas Wall Heater (DVAG17N)
- MODINE MANUFACTURING Modine High-Efficiency II„¢ 400000 BTU Gas Fired Unit Heater PDP Series (PDP400AE0130FBAN)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- Re-Verber-Air Gas Heaters & Accessories