Shop All Gas Unit Heaters
Re-Verber-Air
Gas-Fired Unit Heater, Separated, 21"x40
Mfr # FA-200N
Zoro # G309253838
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Combustion Type Separated
- Fan Type Blower
- Air Flow 3,000 cfm
- Thermal Efficiency Rating 80%
- Air Temperature Rise 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Re-Verber-Air
- MFR # FA-200N
- Zoro # G309253838
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Overall Depth | 20 in |
Flue Diameter | 6 in |
Overall Width | 40 in |
Manufacturers Warranty Length | 1 yr (Components); 10 yr (Burners); 5 yr (Exchangers) |
Gas Connection Size | 1/2 in |
Overall Height | 27 in |
Fan Diameter | 22 in |
Mounting Height | 15 to 17 ft |
Description
Gas Wall and Ceiling Unit Heater, Combustion Type Separated, Fan Type Blower, 3,000 cfm Air Flow, Heater Voltage 120 V AC, Standards ANSI Z83.8/CSA 2.6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Repair Kit for Cast Iron Pump (17100)
- DAYTON Intake Louver, 60x60 (45C671)
- ERIE Change Over Switch, 36" (680-243-5)
- YELLOW JACKET Hose Depressor, PK10 (19302)
- MODINE MANUFACTURING Modine High-Efficiency II„¢ 400000 BTU Gas Fired Unit Heater PDP Series (PDP400AE0130FBAN)
- ASHLEY HEARTH PRODUCTS 11,000 BTU Direct Vent Natural Gas Wall Heater (DVAG11N)
- HEATSTAR Forced Air Propane Industrial Heater 170 (HS170FAVT)
- DAYTON Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in (55FG83)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- HEATSTAR Forced Air Kerosene Industrial Heater 17 (HS175KT)
- Re-Verber-Air Gas Heaters & Accessories