Shop All Furnace and Heater Parts
Re-Verber-Air
Concentric Vent Kit, 4
Mfr # CVK-4
Zoro # G510412055
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vent Type Concentric Venting Kit
- Vent Diameter 4 in
- Vent Size 4 in
- Accessory Type Concentric Vent Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Re-Verber-Air
- MFR # CVK-4
- Zoro # G510412055
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Vent Diameter | 4 in |
Vent Size | 4 in |
Vent Length | 15 in |
Details
Item | Concentric Vent Kit |
Material | Steel |
Vent Type | Concentric Venting Kit |
Accessory Type | Concentric Vent Kit |
Compatible Mfr. Model Number | FA-100, FA-125 |
Compatible with Product Type | FA and UH Series Unit Heaters |
Product Type | Venting For Gas Heaters |
Description
Product Type Venting For Gas Heaters, Compatible with Product Type FA and UH Series Unit Heaters, Compatible Mfr. Model Number FA-100, FA-125, Mounting Type Surface, Vent Length 15 in, Vent Diameter 4 in, Vent Size 4 in, Vent Type Concentric Venting Kit, Material Steel, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Knob (3301-2039-002)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVL2)
- DAYTON Rectangular OEM Blower, 1080 RPM, 1 Phase, Direct, Rolled Steel (1TDU1)
- DAYTON Flame Sensor (11J38R06890-003)
- RAYPAK 009296F Pump 115V 4.0 (009296F)
- HONEYWELL Hc22E1003 Agion Antimicrobial (HC22E1003)
- MODINE Inducer Assembly (5H0750380000)
- CADET ComPak Heater w/Stat, 1500W, 120V (CS151T)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- HONEYWELL 1 in. 120V UV FLAME SENSOR, SELF-CH (C7061A1046)
- Re-Verber-Air Furnace and Heater Parts