Shop All Lawn Mower Grips, Levers & Handles
This Product is Discontinued
Re-Grip
Re-Grip Handle, Small, PK 8 (Discontinued)
Mfr # PN36-7BL-001
Zoro # G9772109
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 7
- Height 2.76
- Weight 0.5
- Width 2.76
- Material rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Re-Grip
- MFR # PN36-7BL-001
- Zoro # G9772109
- UPC # 859155003059
- Country of Origin China
- Category Lawn Mower Grips, Levers & Handles
Dimensions
Length | 7 |
Height | 2.76 |
Width | 2.76 |
Details
Weight | 0.5 |
Material | rubber |
Description
Re-Grip is a universal solution to applying a new hand grip. Significantly improving the few options
on the market, Re-Grip uses strong, durable elastic material to provide mechanical and environmental
protection while enhancing comfort for the user. It is ergonomic and reduces muscle fatigue while
having non-slip properties for better control and safety. Fit Over Clearance: 1.3", Shrink range: .63" to 1.3", Recommended Min. OD: .58", Recommended Max. OD: 1.1"
on the market, Re-Grip uses strong, durable elastic material to provide mechanical and environmental
protection while enhancing comfort for the user. It is ergonomic and reduces muscle fatigue while
having non-slip properties for better control and safety. Fit Over Clearance: 1.3", Shrink range: .63" to 1.3", Recommended Min. OD: .58", Recommended Max. OD: 1.1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.