Shop All Portable Cooler Accessories
Re-Freez-R-Brix
Re-Freez-R-Brix™ Cold Bricks, 7" x 5" x 1 1/2", White, 12/Case
Mfr # RB28
Zoro # G7103227
product price: $66.69
/pk 12, $5.56/ea
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/2"
- Length 7"
- Width 5"
- Material Foam Refrigerant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Re-Freez-R-Brix
- MFR # RB28
- Zoro # G7103227
- UPC # 841436070201
- Country of Origin United States
- Category Portable Cooler Accessories
Dimensions
Height | 1 1/2" |
Length | 7" |
Width | 5" |
Details
Item | Cold Bricks,7x5x1 1/2",PK12 |
Material | Foam Refrigerant |
Color | White |
Weight | 23.46 |
Description
Cold Bricks,7x5x1 1/2 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Heavy Duty Tarp, Black, PVC Coated Polyester (HLT20286-BLK)
- HUSQVARNA Blade, High-Lift, 46 in. (532405380)
- LYRIC Wild Bird Feed, 5 lb Bag (26-19098)
- BONIDE PRODUCTS Ender Sedge Rts Pt (070)
- RE-FREEZ-R-BRIX Re-Freez-R-Brix™ Cold Bricks, 4 1/2" x 2" x 1 1/2", White, 48/Case (RB7)
- LOGO BRANDS Alabama 12oz Tie Dye Slim Can Coolie (102-S12C-51)
- LOGO BRANDS St Louis Cardinals 12oz Flashback Slim Can Coolie (527-S12C-55)
- ICE-BRIX Ice-Brix™ Cold Packs, 10" x 6" x 1-1/2", White, 9/Case (IB32BPD)
- IGLOO Cup Dispenser, Blk, 250-7 to 8oz Cone Cups (9534)
- IGLOO 40QT WHL Ash Chest (34814)
- LOGO BRANDS Detroit Lions Flipside Powder Coat Slim Can Coolie (611-S12PC-34)
- Re-Freez-R-Brix Coolers & Hydration Packs