Shop All Putty & Joint Knives, Spatulas, Scrapers
Rdl
Rdl 3010 1 in. Single-Edge Paint Scraper
Mfr # 3010
Zoro # G103756214
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rdl
- MFR # 3010
- Zoro # G103756214
- UPC # 10075339030100
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Durable single-sided scraper with a heavy-duty plastic handle
- Use it to remove paint or varnish from furniture, molding, cornices, wooden sashes, etc.
- Scrapers Type - Wood
- Blade Width - 1 in.
- Handle Material - Plastic
- Blade Type - Single Edge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- AMPG Flat Dial Indicator Point, 3/8" M2.5 SS (Z9312SS-M)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T15 Tip, 3 1/2 in L (20WZ96)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (10LW)
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- ALLWAY 1" W Carbon Steel 2-in-1 Putty Knife (GT)
- WARNER Putty Knife, Stiff, SS, 1-1/2" , Blade Material: Stainless steel (90661)
- HOMAX Spreader Adh 1/8In Vnotch 3In (00032)
- HYDE Scraper Carbon Steel Stiff 3In (04401)
- KRAFT TOOL Floor/Form Scraper, 18 (GG018)
- SPYDER 6 in L x 0, 10, 14 TPI General Purpose Cutting Steel Remodeling Tool Kit (900404)
- Rdl Drywall and Plastering Tools